Shop All Process Heater Elements
Tempco
Indoor Infrared Heater, 240V, 6000W
Mfr # THE10306
Zoro # G2357984
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 6000W
- Overall Length 68 1/16 in
- Length 68-3/32"
- For Use With Mfr. No. TRH30031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE10306
- Zoro # G2357984
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 68 1/16 in |
Length | 68-3/32" |
Details
Heater Voltage | 240 V AC |
Watts | 6000W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH30031 |
Includes | Locating Ring |
Voltage | 240V AC |
Wattage Output | 6,000 W |
Remarks | Indoor Heater |
Shape | Hairpin Bend |
Description
Electric Process Heater Replacement Element, Wattage Output 6,000 W, 240V AC, For Use With Mfr. No. TRH30031, Overall Length 68 1/16 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- ALLEGRO INDUSTRIES Portable Electric Ducted & Tent Heater, 1500W, 120V AC, 1 Phase (9401-50)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- ALL-FILTERS 22X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (22221.C 4PK)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Outdoor Infrared Heater, 240V, 1800W (THE09186)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80346)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- Tempco Heaters & Furnaces