Shop All Process Heater Elements
Tempco
Indoor Infrared Heater, 240V, 3600W
Mfr # THE09154
Zoro # G0466322
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 3600W
- Overall Length 48 in
- Length 48"
- Includes Locating Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09154
- Zoro # G0466322
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 48 in |
Length | 48" |
Details
Heater Voltage | 240 V AC |
Watts | 3600W |
Item | Electric Process Heater Replacement Element |
Includes | Locating Ring |
For Use With | Mfr. No. TRH30022 |
Remarks | Indoor Heater |
Voltage | 240V AC |
Shape | Hairpin Bend |
Wattage Output | 3,600 W |
Description
Electric Process Heater Replacement Element, Wattage Output 3,600 W, 240V AC, For Use With Mfr. No. TRH30022, Overall Length 48 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- REZNOR 148055 Venter Motor 115V (148055)
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- Tempco Heaters & Furnaces