Shop All Process Heater Elements
Tempco
Indoor Infrared Heater, 240V, 3000W
Mfr # THE09150
Zoro # G1955012
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 3000W
- Overall Length 36 in
- Length 36"
- Includes Locating Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09150
- Zoro # G1955012
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 36 in |
Length | 36" |
Details
Heater Voltage | 240 V AC |
Watts | 3000W |
Item | Electric Process Heater Replacement Element |
Includes | Locating Ring |
For Use With | Mfr. No. TRH30018 |
Remarks | Indoor Heater |
Voltage | 240V AC |
Wattage Output | 3,000 W |
Shape | Hairpin Bend |
Description
Electric Process Heater Replacement Element, Wattage Output 3,000 W, 240V AC, For Use With Mfr. No. TRH30018, Overall Length 36 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Blower Shaft (110179)
- OUTLAND ENGINEERING TOOL FIN A/C WINDOW 6X1"" (AC-901)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Mounting Type: Standard (SHS80343)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- Tempco Heaters & Furnaces