Shop All Radiant Process Heaters
Tempco
Indoor Infrared Heater, 120V, 1200W
Mfr # THE09137
Zoro # G2953824
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120 V AC
- Includes Locating Ring
- For Use With Mfr. No. TRH30005
- Length 18"
- Watts 1200W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09137
- Zoro # G2953824
- UPC # 094704935027
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 18" |
Overall Length | 18 in |
Details
Item | Electric Process Heater Replacement Element |
Heater Voltage | 120 V AC |
Includes | Locating Ring |
For Use With | Mfr. No. TRH30005 |
Watts | 1200W |
Wattage Output | 1,200 W |
Shape | Hairpin Bend |
Voltage | 120V AC |
Remarks | Indoor Heater |
Description
Electric Process Heater Replacement Element, Wattage Output 1,200 W, 120V AC, For Use With Mfr. No. TRH30005, Overall Length 18 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- ACCUMULAIR Pleated Air Filter, 17.5" x 23.5" x 1", 4 Pack (FO17.5X23.5X1N_4)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- ARMSTRONG 13H36 Condenser Motor 1/4 Hp 1 (13H36)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Emitter Infrared Heater, 0.05kW (CRA10009)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- Tempco Radiant Process Heaters