Shop All Immersion Heaters
Tempco
Immersion Heater, 20-4/9 In. L
Mfr # TSP02752
Zoro # G1474015
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,000 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 20 4/9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02752
- Zoro # G1474015
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 20 4/9 in |
Min. Immersion Depth | 15 1/4 in |
Details
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 23 sq in |
Phase | 1 |
Control Range | 150 Degrees to 560 Degrees F |
Sheath Material | Steel |
For Use With | Mfr. No. CHF02309 |
Item | Circulation Booster Heater Elements |
NPT | 1 1/4 in |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
Description
Circulation Booster Heater Elements, 1,000 W Watts, Sheath Material Steel, Watt Density 23 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 20 4/9 in, Control Range 150 Degrees to 560 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 15 1/4 in, For Use With Mfr. No. CHF02309, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Flame Sensor, 6" (Q354A1018)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- WATER-TITE All Flexible Flashing, 3" (81810)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (ARD8TZ)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Tempco Immersion Heater Replacement, , 1500W 120/1 (TSP01411)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- Tempco Electric Process Heaters