Shop All Immersion Heaters
Tempco
Immersion Heater, 13-4/7 In. L
Mfr # TSP02750
Zoro # G2344797
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 13 4/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TSP02750
- Zoro # G2344797
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 13 4/7 in |
Min. Immersion Depth | 8 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 23 sq in |
Phase | 1 |
Control Range | 150 Degrees to 560 Degrees F |
Sheath Material | Steel |
NPT | 1 1/4 in |
For Use With | Mfr. No. CHF02304 |
Enclosure Type | NEMA 1 |
Item | Circulation Booster Heater Elements |
Includes | Thermostat |
Description
Circulation Booster Heater Elements, 500 W Watts, Sheath Material Steel, Watt Density 23 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 13 4/7 in, Control Range 150 Degrees to 560 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 8 3/8 in, For Use With Mfr. No. CHF02304, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- HESSAIRE Shutter, 12", Aluminum (SA12)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AG)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- Tempco Immersion Heaters