Shop All High Temperature Lead Wire
Tempco
High Temperature Lead Wire
Mfr # LDW-105-161
Zoro # G011363320
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 5400
- Stranding 16 x 30
- Conductor Material Nickel Clad Copper
- Nominal Outside Dia. 0.12 in
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDW-105-161
- Zoro # G011363320
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.12 in |
Wire Size | 18 AWG |
Length | 100 ft |
Details
Item | High Temp Lead Wire |
Standards | UL 5400 |
Stranding | 16 x 30 |
Conductor Material | Nickel Clad Copper |
Voltage | 600V AC |
Jacket Color | Natural |
Wire Color | Natural |
Trade Designation | MG |
Temp. Rating | 1022 Degrees F |
Insulation Material | Fiberglass, Mica |
Maximum Current | 23 A |
Description
High Temp Lead Wire, Wire Size 18 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 1022 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(1NC+NO), Actuator Location: Side (XCRA11)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Tempco High Temperature Lead Wire