Shop All High Temperature Lead Wire
Tempco
High Temperature Lead Wire
Mfr # LDW-102-127
Zoro # G011363337
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Natural
- Nominal Outside Dia. 0.18 in
- Standards UL 5400
- Stranding 65 x 30
- Conductor Material Nickel Clad Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDW-102-127
- Zoro # G011363337
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.18 in |
Wire Size | 12 AWG |
Length | 100 ft |
Details
Item | High Temp Lead Wire |
Jacket Color | Natural |
Standards | UL 5400 |
Stranding | 65 x 30 |
Conductor Material | Nickel Clad Copper |
Voltage | 600V AC |
Maximum Current | 56 A |
Insulation Material | Fiberglass, Mica |
Temp. Rating | 1022 Degrees F |
Wire Color | Natural |
Trade Designation | MG |
Description
High Temp Lead Wire, Wire Size 12 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 1022 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Tempco High Temperature Lead Wire