Shop All High Temperature Lead Wire
Tempco
High Temperature Lead Wire
Mfr # LDW-102-127
Zoro # G011363313
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 5400
- Voltage 600V AC
- Conductor Material Nickel Clad Copper
- Stranding 65 x 30
- Jacket Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDW-102-127
- Zoro # G011363313
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.18 in |
Length | 250 ft |
Wire Size | 12 AWG |
Details
Standards | UL 5400 |
Voltage | 600V AC |
Item | High Temp Lead Wire |
Conductor Material | Nickel Clad Copper |
Stranding | 65 x 30 |
Jacket Color | Natural |
Trade Designation | MG |
Wire Color | Natural |
Insulation Material | Fiberglass, Mica |
Temp. Rating | 1022 Degrees F |
Maximum Current | 56 A |
Description
High Temp Lead Wire, Wire Size 12 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 1022 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Tempco High Temperature Lead Wire