Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 22 Ga, White
Mfr # LDWR-1075
Zoro # G0518077
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation PTFE Insulation Extruded Over Conductor
- Standards CSA AWM Class 1 Group A/B FT-1, UL1180
- Max. Temp. (C) 200 Degrees
- Wire Gauge 22 AWG
- Cable Type PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1075
- Zoro # G0518077
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.06 in |
Wire Size | 22 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 22 AWG |
Length (Straight Wireway) | 250 ft |
Wire Size (Wire and Cable) | 22 AWG |
Description
High Temp Lead Wire, Wire Size 22 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 250 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Tempco High Temperature Lead Wire