Tempco

High Temp Lead Wire, 22 ga., Black


original price: $149.26
14% off
new price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type PTFE
  • Conductor Material Silver Plated Copper
  • Max. Amps 9.6 @ Ambient Temp of 104 Degrees F/40 Degrees C
  • Max. Temp. (C) 200 Degrees
  • Voltage 300V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spool Length 250 ft.
Nominal Outside Dia. 0.06 in
Wire Size 22 AWG
Length 250 ft
Length (Straight Wireway) 250 ft
Wire Size - Wire and Cable 22 AWG
Wire Size (Wire and Cable) 22 AWG

Description

High Temp Lead Wire, Wire Size 22 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 250 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.