Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 22 Ga, Black
Mfr # LDWR-1065
Zoro # G0852494
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 392 Degrees
- Spool Length 100 ft.
- Voltage 300V AC
- Insulation PTFE Insulation Extruded Over Conductor
- Stranding 19 x 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1065
- Zoro # G0852494
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.06 in |
Wire Size | 22 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 22 AWG |
Length (Straight Wireway) | 100 ft |
Wire Size (Wire and Cable) | 22 AWG |
Description
High Temp Lead Wire, Wire Size 22 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 100 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Tempco High Temperature Lead Wire