Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 20 Ga, Red
Mfr # LDWR-1054
Zoro # G2950044
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 0.06 in
- Wire Gauge 20 AWG
- Spool Length 100 ft.
- Cable Type PTFE
- Stranding 19 x 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1054
- Zoro # G2950044
- UPC # 094705554340
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.06 in |
Spool Length | 100 ft. |
Wire Size | 20 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Size (Wire and Cable) | 20 AWG |
Wire Size - Wire and Cable | 20 AWG |
Description
High Temp Lead Wire, Wire Size 20 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Red, Length 100 ft, Voltage 300V AC, Jacket Color Red, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Tempco High Temperature Lead Wire