Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 20 Ga, Black
Mfr # LDWR-1064
Zoro # G2888277
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type PTFE
- Insulation PTFE Insulation Extruded Over Conductor
- Jacket Color Black
- Nominal Outside Dia. 0.06 in
- Stranding 19 x 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1064
- Zoro # G2888277
- UPC # 094705685518
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.06 in |
Spool Length | 100 ft. |
Wire Size | 20 AWG |
Length (Straight Wireway) | 100 ft |
Wire Size - Wire and Cable | 20 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 20 AWG |
Description
High Temp Lead Wire, Wire Size 20 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 100 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Tempco High Temperature Lead Wire