Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 18 Ga, White
Mfr # LDWR-1058
Zoro # G1430615
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation PTFE Insulation Extruded Over Conductor
- Spool Length 100 ft.
- Nominal Outside Dia. 0.07 in
- Conductor Material Silver Plated Copper
- Max. Amps 18 At Ambient Temp of 104 Degrees F/40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDWR-1058
- Zoro # G1430615
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.07 in |
Wire Size | 18 AWG |
Length (Straight Wireway) | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length | 100 ft |
Description
High Temp Lead Wire, Wire Size 18 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 100 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Tempco High Temperature Lead Wire