Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 16 Ga, Red
Mfr # LDWR-1067
Zoro # G2852236
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 250 ft.
- Max. Temp. (F) 392 Degrees
- Standards CSA AWM Class 1 Group A/B FT-1, UL1180
- Nominal Outside Dia. 0.08 in
- Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1067
- Zoro # G2852236
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.08 in |
Wire Size | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 250 ft |
Wire Size - Wire and Cable | 16 AWG |
Length | 250 ft |
Description
High Temp Lead Wire, Wire Size 16 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Red, Length 250 ft, Voltage 300V AC, Jacket Color Red, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 4A, 600V AC, Non-Indicating (FLSR004)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- Tempco High Temperature Lead Wire