Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 14 Ga, White
Mfr # LDWR-1071
Zoro # G1626545
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type PTFE
- Max. Temp. (C) 200 Degrees
- Spool Length 250 ft.
- Voltage 300V AC
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1071
- Zoro # G1626545
- UPC # 094705609743
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.09 in |
Wire Size | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 250 ft |
Length | 250 ft |
Wire Size (Wire and Cable) | 14 AWG |
Description
High Temp Lead Wire, Wire Size 14 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 250 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Tempco High Temperature Lead Wire