Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 14 Ga, Red
Mfr # LDWR-1051
Zoro # G1246332
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 392 Degrees
- Nominal Outside Dia. 0.09 in
- Conductor Material Silver Plated Copper
- Jacket Color Red
- Insulation PTFE Insulation Extruded Over Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1051
- Zoro # G1246332
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.09 in |
Spool Length | 100 ft. |
Wire Size | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
High Temp Lead Wire, Wire Size 14 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Red, Length 100 ft, Voltage 300V AC, Jacket Color Red, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- RACO Locknut, 3", Steel, Non Ul (1199)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Tempco High Temperature Lead Wire