Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 12 Ga, Max Temp 842 F
Mfr # LDWR-1044
Zoro # G2720977
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stranding 65 x 30
- Max. Temp. (F) 842 Degrees
- Nominal Outside Dia. 0.17 in
- Wire Gauge 12 AWG
- Spool Length 250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1044
- Zoro # G2720977
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.17 in |
Spool Length | 250 ft. |
Wire Size | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 250 ft |
Wire Size - Wire and Cable | 12 AWG |
Length | 250 ft |
Description
High Temp Lead Wire, Wire Size 12 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Tempco High Temperature Lead Wire