Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 10 Ga, Max Temp 842 F
Mfr # LDWR-1045
Zoro # G2351081
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 0.2 in
- Max. Amps 75 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge 10 AWG
- Max. Temp. (C) 450 Degrees
- Standards CSA AWM Class 1 Group A/B FT-1, UL 5335/5107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDWR-1045
- Zoro # G2351081
- UPC # 094705624623
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.2 in |
Spool Length | 250 ft. |
Wire Size | 10 AWG |
Length (Straight Wireway) | 250 ft |
Length | 250 ft |
Wire Size (Wire and Cable) | 10 AWG |
Wire Size - Wire and Cable | 10 AWG |
Description
High Temp Lead Wire, Wire Size 10 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- SQUARE D Molded Case Circuit Breaker, BGA Series 50A, 3 Pole, 347/600V AC, B Curve (BGA36050)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Tempco High Temperature Lead Wire