Shop All Thermocouples Assemblies
Tempco
Heavy Duty Thermocouple, Type K
Mfr # TCS00016
Zoro # G2646734
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,100
- Thermocouple Element 8 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCS00016
- Zoro # G2646734
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Pipe Size | 1/2 in NPT |
Sheath Size (In.) | 0.84 in |
Probe Tip Diameter | 0.84 in |
Probe Diameter | 0.84 in |
Probe Size | 0.84 in x 18 in |
Description
Heavy Duty Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 18 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- CDN Mini Timer - Black (TM28-BK)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (TRW00024)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- Tempco Thermocouples Assemblies