Shop All Thermocouples Assemblies
Tempco
Heavy Duty Thermocouple, Type J
Mfr # TCS00015
Zoro # G3112977
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,200
- Thermocouple Element 14 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCS00015
- Zoro # G3112977
- UPC # 094701216303
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Pipe Size | 1/2 in NPT |
Sheath Size (In.) | 0.84 in |
Probe Diameter | 0.84 in |
Probe Tip Diameter | 0.84 in |
Probe Size | 0.84 in x 18 in |
Description
Heavy Duty Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 18 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- INTERMATIC Timer, Mechanical, 120V, 15A, Plug In (TN311)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- TEMPCO Thermocouple, Type K (TRW00113)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- TEMPCO Thermocouple, Type K, HD (TRW00114)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- Tempco Sensors