Shop All Electric Replacement Heater Elements
Tempco
Heating Element
Mfr # CRT10100
Zoro # G0832176
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 1 3/8 in
- Length 4-21/64"
- kW 0.05
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CRT10100
- Zoro # G0832176
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 1 3/8 in |
Length | 4-21/64" |
Overall Length | 4-1/3 in |
Details
Item | Tubular Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.05 |
Heater Voltage | 120 V AC |
Watts | 50 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Voltage | 120V AC |
Connection Type | E26, Medium Base |
Color | Coral |
Wattage Output | 50 W |
Heater Mounting Position | Horizontal or Vertical Burn |
Fits Heater Type | Radiant Process Heaters |
Material | Ceramic |
Description
Tubular Socket-Mount Heater, Wattage Output 50 W, Voltage 120V AC, Overall Length 4-1/3 in, Diameter 1 3/8 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color Coral, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- VERIS Relay, 24V, 15A, DPDT, Socket/Din (VMD2B-F24A)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- TEMPCO Heating Element, 4 In. L (CRR00009)
- TEMPCO Screw-in Base (CRK00016)
- Tempco Electric Heaters & Accessories