Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 83-1/2 In. L
Mfr # GEM20023
Zoro # G2719543
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80031
- Diameter 9/16 in
- Length 83-1/2"
- kW 5
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20023
- Zoro # G2719543
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 83-1/2" |
Overall Length | 83 1/2 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80031 |
kW | 5 |
Heater Voltage | 240 V AC |
Watts | 5000 |
Shape | Linear |
Connection Type | Terminal Block |
Heater Mounting Position | Horizontal Burn |
Fits Heater Type | Twin Bore Infrared Heaters |
Amperage | 21.7 A |
Wattage Output | 5,000 W |
Material | Quartz |
Voltage | 230V AC |
Color | Clear |
Description
Electric Process Heater Replacement Element, Wattage Output 5,000 W, 230V AC, For Use With Mfr. No. CRA80031, Overall Length 83 1/2 in, Diameter 9/16 in, Material Quartz, Amperage 21.7 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- BROAN Damper Flap (97014822)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- YORK Power Supply Board (031-01781-000)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Screw-in Base (CRK00016)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element, 4 In. L (CRR00009)
- CHROMALOX 18In 0.553In 1150W 120V-Ac Cartridge Heater Element (CBH-1815)
- Tempco Electric Heaters & Accessories