Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 75-5/8 In. L
Mfr # GEM20022
Zoro # G1146406
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80030
- Diameter 9/16 in
- Length 75-5/8"
- kW 4.5
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20022
- Zoro # G1146406
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 75-5/8" |
Overall Length | 75 9/16 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80030 |
kW | 4.5 |
Heater Voltage | 240 V AC |
Watts | 4500 |
Heater Mounting Position | Horizontal Burn |
Wattage Output | 4,500 W |
Shape | Linear |
Connection Type | Terminal Block |
Voltage | 230V AC |
Color | Clear |
Material | Quartz |
Fits Heater Type | Twin Bore Infrared Heaters |
Amperage | 19.6 A |
Description
Electric Process Heater Replacement Element, Wattage Output 4,500 W, 230V AC, For Use With Mfr. No. CRA80030, Overall Length 75 9/16 in, Diameter 9/16 in, Material Quartz, Amperage 19.6 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L6006A1244 Aquastat (100-240F (L6006A1244)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element (CRT10102)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element (CRT10104)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- Tempco Electric Heaters & Accessories