Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 70-7/8 In. L
Mfr # GEM20021
Zoro # G0930176
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80029
- Diameter 9/16 in
- Length 70-7/8"
- kW 4.1
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20021
- Zoro # G0930176
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 70-7/8" |
Overall Length | 70 7/8 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80029 |
kW | 4.1 |
Heater Voltage | 240 V AC |
Watts | 4100 |
Fits Heater Type | Twin Bore Infrared Heaters |
Color | Clear |
Material | Quartz |
Connection Type | Terminal Block |
Shape | Linear |
Heater Mounting Position | Horizontal Burn |
Amperage | 17.8 A |
Wattage Output | 4,100 W |
Voltage | 230V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 4,100 W, 230V AC, For Use With Mfr. No. CRA80029, Overall Length 70 7/8 in, Diameter 9/16 in, Material Quartz, Amperage 17.8 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-2025)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- RHEEM Pressure Switch, -1.5" WC, SPST (42-24196-84)
- ACCUMULAIR Pleated Air Filter, 12" x 12" x 1", 4 Pack (FA12X12_4)
- TEMPCO Screw-in Base (CRK00016)
- TEMPCO Heating Element (CRT10102)
- TEMPCO Heating Element, 4 In. L (CRR00009)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element (CRT10105)
- CHROMALOX 3-1/2IN 3/8IN 300W 120V-AC CARTRIDGE HEATER ELEMENT (CIR-2038)
- Tempco Electric Heaters & Accessories