Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 66-7/8 In. L
Mfr # GEM20020
Zoro # G2074274
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80028
- Diameter 9/16 in
- Length 66-7/8"
- kW 4
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20020
- Zoro # G2074274
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 66-7/8" |
Overall Length | 66 7/8 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80028 |
kW | 4 |
Heater Voltage | 240 V AC |
Watts | 4000 |
Heater Mounting Position | Horizontal Burn |
Material | Quartz |
Connection Type | Terminal Block |
Amperage | 17.4 A |
Shape | Linear |
Fits Heater Type | Twin Bore Infrared Heaters |
Color | Clear |
Wattage Output | 4,000 W |
Voltage | 230V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 4,000 W, 230V AC, For Use With Mfr. No. CRA80028, Overall Length 66 7/8 in, Diameter 9/16 in, Material Quartz, Amperage 17.4 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- PURAFILTER 20x25x2 Synthetic Pleated Air Filter (20252MV13)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- BROAN-NUTONE Filter Alum 4300Rng Hood (BP57)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Screw-in Base (CRK00016)
- TEMPCO Heating Element, 43-5/16 In. L (GEM20016)
- TEMPCO Heating Element (CRT10102)
- HEIL QUAKER 10KW ELECTRIC HEAT KIT (CPHEATER065B00)
- Tempco Electric Heaters & Accessories