Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 59-1/8 In. L
Mfr # GEM20019
Zoro # G2134885
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80027
- Diameter 9/16 in
- Length 59-1/8"
- kW 3.75
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20019
- Zoro # G2134885
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 59-1/8" |
Overall Length | 63 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80027 |
kW | 3.75 |
Heater Voltage | 240 V AC |
Watts | 3750 |
Heater Mounting Position | Horizontal Burn |
Voltage | 230V AC |
Wattage Output | 3,750 W |
Fits Heater Type | Twin Bore Infrared Heaters |
Connection Type | Terminal Block |
Color | Clear |
Material | Quartz |
Shape | Linear |
Amperage | 16.3 A |
Description
Electric Process Heater Replacement Element, Wattage Output 3,750 W, 230V AC, For Use With Mfr. No. CRA80027, Overall Length 63 in, Diameter 9/16 in, Material Quartz, Amperage 16.3 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc-HT, T1114C, PK100 (T1114C)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- HEIL QUAKER /ICP 1086514 Fan Cc 26" 2B 1/2" 28 (1086514)
- KRUETER BallJoint 1/4-20x5/16, 5PK (VTD-0803)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Heating Element (CRT10102)
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- Tempco Electric Heaters & Accessories