Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 43-5/16 In. L
Mfr # GEM20016
Zoro # G0920631
original price:
$284.47
10% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80025
- Diameter 9/16 in
- Length 43-5/16"
- kW 2.5
- Heater Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # GEM20016
- Zoro # G0920631
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16 in |
Length | 43-5/16" |
Overall Length | 43 1/4 in |
Details
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. CRA80025 |
kW | 2.5 |
Heater Voltage | 240 V AC |
Watts | 2500 |
Connection Type | Terminal Block |
Color | Clear |
Amperage | 10.9 A |
Heater Mounting Position | Horizontal Burn |
Voltage | 230V AC |
Shape | Linear |
Fits Heater Type | Twin Bore Infrared Heaters |
Wattage Output | 2,500 W |
Material | Quartz |
Description
Electric Process Heater Replacement Element, Wattage Output 2,500 W, 230V AC, For Use With Mfr. No. CRA80025, Overall Length 43 1/4 in, Diameter 9/16 in, Material Quartz, Amperage 10.9 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 59" 120V 700W White (KCV1207-W)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- SELKIRK Roof Brace Kit, Stainless Steel (208440)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element (CRT10102)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- Tempco Heaters & Furnaces