Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 4 In. L
Mfr # CRR00009
Zoro # G2502455
original price:
$44.55
34% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 4 11/16 in
- Length 4"
- kW 0.15
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CRR00009
- Zoro # G2502455
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 4 11/16 in |
Length | 4" |
Overall Length | 4 in |
Details
Item | Flat-Top Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.15 |
Heater Voltage | 120 V AC |
Watts | 150 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Wattage Output | 150 W |
Fits Heater Type | Radiant Process Heaters |
Color | White |
Material | Ceramic |
Voltage | 120V AC |
Heater Mounting Position | Horizontal or Vertical Burn |
Connection Type | E26, Medium Base |
Description
Flat-Top Socket-Mount Heater, Wattage Output 150 W, Voltage 120V AC, Overall Length 4 in, Diameter 4 11/16 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color White, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Refrigerant System Module R22 (ASM01893)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- MCDONNELL & MILLER 42S Pump Controller/Low Water (42S)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Screw-in Base (CRK00016)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- CHROMALOX 18In 0.553In 1150W 120V-Ac Cartridge Heater Element (CBH-1815)
- Tempco Electric Heaters & Accessories