Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 4 In. L
Mfr # CRR00008
Zoro # G2427074
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 4 11/16 in
- Length 4"
- kW 0.1
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRR00008
- Zoro # G2427074
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 4 11/16 in |
Length | 4" |
Overall Length | 4 in |
Details
Item | Flat-Top Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.1 |
Heater Voltage | 120 V AC |
Watts | 100 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Connection Type | E26, Medium Base |
Voltage | 120V AC |
Color | White |
Material | Ceramic |
Wattage Output | 100 W |
Heater Mounting Position | Horizontal or Vertical Burn |
Fits Heater Type | Radiant Process Heaters |
Description
Flat-Top Socket-Mount Heater, Wattage Output 100 W, Voltage 120V AC, Overall Length 4 in, Diameter 4 11/16 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color White, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- BROAN Element (98004514)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element, 4 In. L (CRR00009)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- TEMPCO Heating Element (CRT10100)
- Tempco Heaters & Furnaces