Shop All Process Heater Elements
Tempco
Heater Element 750W 120V
Mfr # CSH00102
Zoro # G0939541
original price:
$75.23
9% off
new price: $67.95
/ea
Sold in multiples of 3 for $203.85
$203.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00102
- Zoro # G0939541
- Country of Origin United States
- Category Process Heater Elements
Details
Item | Heater Element 750W 120V |
Description
Heater Element 750W 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Level Control Head Mechanism (93-HDLS)
- HONEYWELL C7250A1001 Electronic 20K Temp (C7250A1001)
- FOLLETT ICE Buna-n Ring (00116962)
- ROBERTSHAW Water Filter (11-200)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- Tempco Electric Process Heaters