Shop All Immersion Heaters
Tempco
Heater 650W- Color White
Mfr # CRB00023
Zoro # G0939447
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRB00023
- Zoro # G0939447
- Country of Origin United States
- Category Immersion Heaters
Details
Item | Heater 650W- Color White |
Description
Heater 650W- Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Universal Bus Evaporator Blower, 12V-11 (TEC2005 (BH1300)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- LISLE Heater Core Backflush Tool with Air (60800)
- TEMPCO Screw Plug Immersion Heater, 51-3/4 In. L (TSP02110)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Tempco Brass/Copper Immersion Heater TSP02089, 2" NPT 16"D 7500W 240V T-Stat (TSP02089)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- KATS Circulating Tank Heater, 2000W, 120V (13200)
- Tempco Electric Process Heaters