Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 48 In. L, 1200 Deg F
Mfr # CSF00534
Zoro # G0737947
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 48 in
- Mounting Dimension 47 in
- Element Width 1 1/2 in
- Watts 2,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00534
- Zoro # G0737947
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 48 in |
Mounting Dimension | 47 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,250 W |
Watt Density | 15W/sq in |
Terminals | Each End |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 48 in, Mounting Dimension 47 in, 2,250 W Watts, Watt Density 15W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap. (V8043E1012)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- FIREYE Scanner 1/2" NPT, 12 ft. UV (UV1A12)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Heater, 240V, 26-3/4 In. L, 1200 Deg F (CSF00100)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- Tempco Finned and Strip Heaters