Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 35-7/8 In. L, 1200 Deg F
Mfr # CSF00110
Zoro # G2849427
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 35 7/8 in
- Mounting Dimension 34 7/8 in
- Element Width 1 1/2 in
- Watts 3,450 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00110
- Zoro # G2849427
- UPC # 094705267851
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 35 7/8 in |
Mounting Dimension | 34 7/8 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 3,450 W |
Watt Density | 31W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 35 7/8 in, Mounting Dimension 34 7/8 in, 3,450 W Watts, Watt Density 31W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00004)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- TEMPCO Strip Heater, 47-7/8 In. L, 1200 Deg F (CSH01230)
- Tempco Finned and Strip Heaters