Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 33-1/2 In. L, 1200 Deg F
Mfr # CSF00533
Zoro # G2273975
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Hole Width 5/16 in
- Element Width 1 1/2 in
- Includes Mounting Tabs
- Sheath Material Seamless 304 Stainless Steel
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00533
- Zoro # G2273975
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Slotted Hole Width | 5/16 in |
Element Width | 1 1/2 in |
Mounting Dimension | 32 1/2 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Overall Length | 33 1/2 in |
Details
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Phase | 1 |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Watts | 2,100 W |
Watt Density | 21W/sq in |
Terminals | Each End |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 2,100 W Watts, Watt Density 21W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- FAVORCOOL 3.6CFM 1/4HP Single-Stage Rotary Vane Vacuum Pump (FC-36T)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- NVENT HOFFMAN Axial Fan, Square, 230V AC, 100 cfm, 4 5/8 in W. (A4AXFN2)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01629)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- Tempco Electric Process Heaters