Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 33-1/2 In. L, 1200 Deg F
Mfr # CSF00517
Zoro # G3369441
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 33 1/2 in
- Mounting Dimension 32 1/2 in
- Element Width 1 1/2 in
- Watts 2,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00517
- Zoro # G3369441
- UPC # 094705140284
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 33 1/2 in |
Mounting Dimension | 32 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,100 W |
Watt Density | 20W/sq in |
Terminals | Parallel |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 2,100 W Watts, Watt Density 20W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20242.11 6pk+)
- COMSTAR INTL Super Grease Cutter 16 Ounce Aerosol (55-121*)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Heater, 120V, 25-1/2 In. L, 1200 Deg F (CSF00513)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00090)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01630)
- Tempco Heaters & Furnaces