Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 33-1/2 In. L, 1200 Deg F
Mfr # CSF00180
Zoro # G0404582
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 33 1/2 in
- Mounting Dimension 32 1/2 in
- Element Width 1 1/2 in
- Watts 3,150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00180
- Zoro # G0404582
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 33 1/2 in |
Mounting Dimension | 32 1/2 in |
Element Width | 1 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 3,150 W |
Watt Density | 31W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Phase | 1 |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Standards | UL Recognized |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 3,150 W Watts, Watt Density 31W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYCOOL Water Conditioner Tablet (WC-CTAB)
- DAYTON Motor (CM1118)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00321)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- Tempco Electric Process Heaters