Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 33-1/2 In. L, 1200 Deg F
Mfr # CSF00178
Zoro # G0556297
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watt Density 32W/sq in
- Includes Mounting Tabs
- Slotted Hole Width 5/16 in
- Mounting Dimension 32 1/2 in
- Slotted Hole Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00178
- Zoro # G0556297
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Slotted Hole Width | 5/16 in |
Mounting Dimension | 32 1/2 in |
Slotted Hole Length | 1/2 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Overall Length | 33 1/2 in |
Details
Watt Density | 32W/sq in |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Watts | 3,150 W |
Terminals | Each End |
Phase | 1 |
Heater Voltage | 240V AC |
Standards | UL Recognized |
Item | Finned Strip Heater |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 3,150 W Watts, Watt Density 32W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- Tempco Finned and Strip Heaters