Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 25-1/2 In. L, 1200 Deg F
Mfr # CSF00027
Zoro # G2540876
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Element Width 1 1/2 in
- Watts 2,400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00027
- Zoro # G2540876
- UPC # 094705140352
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,400 W |
Watt Density | 31W/sq in |
Terminals | Parallel |
Material | Nickel Plated Steel |
Phase | 1 |
Standards | UL Recognized |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 2,400 W Watts, Watt Density 31W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Portable Misting System Quad Kit w/ Storage Box (2451)
- KONTROL KUBE Anteroom Containment Replace Envelope (6544-U)
- YORK Ambient Temperature Sensor (S1-025-30281-001)
- ROBERTSHAW Gas Thermostat (4200-011)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01630)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01627)
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- Tempco Heaters & Furnaces