Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 21 In. L, 1200 Deg F
Mfr # CSF00025
Zoro # G2810421
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Element Width 1 1/2 in
- Watts 1,900 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00025
- Zoro # G2810421
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,900 W |
Watt Density | 31W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Phase | 1 |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 21 in, Mounting Dimension 20 in, 1,900 W Watts, Watt Density 31W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FD08X16X2_6)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00033)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- Tempco Electric Process Heaters