Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 19-1/2 In. L, 1200 Deg F
Mfr # CSF00526
Zoro # G2582596
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 19 1/2 in
- Mounting Dimension 18 1/2 in
- Element Width 1 1/2 in
- Watts 1,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00526
- Zoro # G2582596
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 19 1/2 in |
Mounting Dimension | 18 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 21W/sq in |
Terminals | Each End |
Sheath Material | Seamless 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 19 1/2 in, Mounting Dimension 18 1/2 in, 1,000 W Watts, Watt Density 21W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 3/8 in. 120V PilotGasVlv 10'LEADS (V4046C1120)
- DIXON Barbed Hose, Mender, 5/8" (1781010C)
- PROFESSIONAL EQUIPMENT Water Pressure Gauge, Freeze Proof (4106732)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00094)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02274)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02264)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- Tempco Finned and Strip Heaters