Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 17-7/8 In. L, 1200 Deg F
Mfr # CSF00507
Zoro # G2505781
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Element Width 1 1/2 in
- Watts 1,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00507
- Zoro # G2505781
- UPC # 094705267974
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 21W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Material | Nickel Plated Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 1,000 W Watts, Watt Density 21W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- KOCH FILTER 14x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-005)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01629)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00019)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- Tempco Finned and Strip Heaters