Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 15-1/4 In. L, 1200 Deg F
Mfr # CSF00140
Zoro # G1086863
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 15 1/4 in
- Mounting Dimension 14 1/4 in
- Element Width 1 1/2 in
- Watts 1,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00140
- Zoro # G1086863
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 15 1/4 in |
Mounting Dimension | 14 1/4 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,250 W |
Watt Density | 37W/sq in |
Terminals | Each End |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 15 1/4 in, Mounting Dimension 14 1/4 in, 1,250 W Watts, Watt Density 37W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- ALL-FILTERS 22X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (22221.10 4PK)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- WATTS Boiler Drain Valve, 1/2 In MNPT, Brass (BD-QT- 1/2)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00090)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01655)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- Tempco Heaters & Furnaces