Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 14 In. L, 1200 Deg F
Mfr # CSF00136
Zoro # G0956593
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Element Width 1 1/2 in
- Watts 1,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00136
- Zoro # G0956593
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Element Width | 1 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,100 W |
Watt Density | 37W/sq in |
Terminals | Each End |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Phase | 1 |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 14 in, Mounting Dimension 13 in, 1,100 W Watts, Watt Density 37W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Radiation Damper (RD1)
- ACME Shaft (111067)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (EARD8TZ)
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16251.8 6PK)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00178)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- Tempco Heaters & Furnaces