Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 14 In. L, 1200 Deg F
Mfr # CSF00061
Zoro # G2569971
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Element Width 1 1/2 in
- Watts 1,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00061
- Zoro # G2569971
- UPC # 707022145077
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,100 W |
Watt Density | 33W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Standards | UL Recognized |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 14 in, Mounting Dimension 13 in, 1,100 W Watts, Watt Density 33W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEM3555 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - Rogowski coil (A9MEM3555)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00521)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01257)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH01595)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- Tempco Electric Process Heaters