Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00501
Zoro # G0748632
original price:
$48.10
23% off
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00501
- Zoro # G0748632
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 350 W |
Watt Density | 16W/sq in |
Terminals | Parallel |
Standards | UL Recognized |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Mounting Type | Surface Mount |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 350 W Watts, Watt Density 16W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- TACO 007-007Rp Round Flange Gasket (007-007RP)
- CARRIER Blower Wheel (LA22LA094)
- FRIGIDAIRE Fan Blade (5304476059)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01627)
- TEMPCO Strip Heater, 47-7/8 In. L, 1200 Deg F (CSH01230)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- Tempco Finned and Strip Heaters