Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 25-1/2 In. L, 1200 Deg F
Mfr # CSF00530
Zoro # G1272722
original price:
$120.72
12% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Element Width 1 1/2 in
- Watts 1,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00530
- Zoro # G1272722
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 22W/sq in |
Terminals | Each End |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 1,500 W Watts, Watt Density 22W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Bottle Vacuum Pump Oil, 32 Oz. (90032-6)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- SUPCO Access Fitting, SF5421 (SF5421)
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02273)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325B)
- Tempco Electric Process Heaters