Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 17-7/8 In. L, 1200 Deg F
Mfr # CSF00506
Zoro # G1502961
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Element Width 1 1/2 in
- Watts 750 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00506
- Zoro # G1502961
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 18W/sq in |
Terminals | Each End |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Standards | UL Recognized |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 750 W Watts, Watt Density 18W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- FRIGIDAIRE Defrost Timer (215846602)
- DAYTON Blade, Fan, 20 In (2C365)
- REVCOR Propeller, 14 In Dia, 36 Deg Pitch (T1402-36 R)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01655)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- Tempco Finned and Strip Heaters