Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 15-1/4 In. L, 1200 Deg F
Mfr # CSF00014
Zoro # G1913326
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 15 1/4 in
- Mounting Dimension 14 1/4 in
- Element Width 1 1/2 in
- Watts 1,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00014
- Zoro # G1913326
- UPC # 094705183106
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 15 1/4 in |
Mounting Dimension | 14 1/4 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,250 W |
Watt Density | 31W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 15 1/4 in, Mounting Dimension 14 1/4 in, 1,250 W Watts, Watt Density 31W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- COPELAND Motor Protector, 120V (998-0520-00)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH01602)
- Tempco Electric Process Heaters